UNDERCABINET FIXTURE,T8,15W,120V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCABINET FIXTURE,T8,15W,120V,1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZB95
  • Mfr. Model # 2ZB95
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 3.0 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type F15T8, Lamp Watts 15, Fixture Wattage 15, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing

Technical Specs

  • Fixture Type Plug-In
  • Ballast Quantity 1
  • Height 1-3/4"
  • Item Undercabinet Fixture
  • Lamp Quantity 1
  • Length 18"
  • Width 5-1/4"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Ballast Type Electronic
  • Description/Special Features 6 ft. 16/3 Cord
  • Housing Finish White
  • Housing Material 20 ga. Steel
  • Lamp Included No
  • Lamp Type F15T8
  • Mounting Undercabinet
  • Suggested Lamp Item No. GELF15T8CW
  • Lamp Watts 15
  • Switch Type On/Off
  • Voltage 120
  • Standards UL Listed
  • Lens Type White Acrylic
  • Lamp Fluorescent
  • Fixture Wattage 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list