UNDERCABINET FIXTURE,T5,8W,120V,2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCABINET FIXTURE,T5,8W,120V,2 L

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZB88
  • Mfr. Model # 2ZB88
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 3.22 lbs

Product Details

Undercabinet Fixture, 2, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 16, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 2, 20 Guage Steel Housing Material, Whi

Technical Specs

  • Fixture Type Hardwired
  • Ballast Quantity 2
  • Height 1-1/4"
  • Lamp Quantity 2
  • Ballast Type Electronic
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Width 5"
  • Description/Special Features
  • Item Undercabinet Fixture
  • Length 24-1/2"
  • Housing Material 20 ga. Steel
  • Housing Finish White
  • Lamp Included No
  • Lamp Type F8T5
  • Suggested Lamp Item No. GELF8T5/CW
  • Mounting Undercabinet
  • Lamp Watts 8
  • Voltage 120
  • Switch Type On/Off
  • Lens Type White Acrylic
  • Standards UL Listed
  • Fixture Wattage 16
  • Lamp Fluorescent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list