Skip Content
UNDERCABINET FIXTURE,T5,8W,120V,1 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCABINET FIXTURE,T5,8W,120V,1 L

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZB94
  • Mfr. Model # 2ZB94
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 2.13 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 8, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Mat

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Plug-In
  • Length 12-1/4"
  • Height 1-1/4"
  • Item Undercabinet Fixture
  • Lamp Quantity 1
  • Width 5"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Ballast Type Electronic
  • Housing Finish White
  • Description/Special Features 6 ft. 16/3 Cord
  • Housing Material 20 ga. Steel
  • Lamp Watts 8
  • Mounting Undercabinet
  • Lamp Type F8T5
  • Lamp Included No
  • Suggested Lamp Item No. GELF8T5/CW
  • Switch Type On/Off
  • Voltage 120
  • Lamp Fluorescent
  • Standards UL Listed
  • Lens Type White Acrylic
  • Fixture Wattage 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list