UNDERCABINET FIXTURE,T5,8-13W,120V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCABINET FIXTURE,T5,8-13W,120V,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZB99
  • Mfr. Model # 2ZB99
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 4.5 lbs

Product Details

Undercabinet Fixture, 2, Lamp Type F8T5 and F13T5, Lamp Watts 8/13, Fixture Wattage 21, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 2, 20 Guage Ste

Technical Specs

  • Height 1-1/4"
  • Ballast Quantity 2
  • Fixture Type Plug-In
  • Lamp Quantity 2
  • Item Undercabinet Fixture
  • Length 33-1/4"
  • Housing Finish White
  • Width 5"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Ballast Type Electronic
  • Description/Special Features 6 ft. 16/3 Cord
  • Housing Material 20 ga. Steel
  • Lamp Included No
  • Lamp Type F8T5 and F13T5
  • Lamp Watts 8/13
  • Mounting Undercabinet
  • Suggested Lamp Item No. GELF8T5/CW/GELF13T5CW
  • Switch Type On/Off
  • Voltage 120
  • Lens Type White Acrylic
  • Standards UL Listed
  • Lamp Fluorescent
  • Fixture Wattage 21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list