Skip Content
UNDERBODY/GUTTER SPRAY WAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERBODY/GUTTER SPRAY WAND

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW2.640-741.0
  • Mfr. Model # 2.640-741.0
  • UNSPSC # 47121903
  • CATALOGUE PAGE # 2896
  • Shipping Weight 1.4 lbs

Product Details

Underbody/gutter spray wand.

Technical Specs

  • Item Underbody, Gutter Spray Wand
  • Material Metal
  • Max. Pressure 2200 PSI
  • Max. Flow 1-1/2 gpm
  • Max. Fluid Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list