UNDER SHELF HOOK STEEL PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDER SHELF HOOK STEEL PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCG5
  • Mfr. Model # 1RCG5
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Depth 3-3/8"
  • Includes Screws
  • Mounting Under Shelf
  • Hardware Included
  • Weight 58
  • Number of Hooks 2
  • Hook Eye Inside H 1"
  • Hook Eye Inside W 1-9/64"
  • Working Load Limit 35 lbs.
  • Hook Height 2-1/2"
  • Hook Base Width 3"
  • Points Per Hook 2
  • Hook Finish Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list