Skip Content
UNDER SHELF HOOK,304 SS,7/8 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDER SHELF HOOK,304 SS,7/8 IN D

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRV2
  • Mfr. Model # 4CRV2
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Depth 7/8"
  • Includes 3.5 x 16 Screws
  • Item Under Shelf Hook
  • Weight 30 g
  • Number of Hooks 1
  • Hardware Included
  • Working Load Limit 22 lbs.
  • Hook Eye Inside H 1/4"
  • Hook Height 1-27/32"
  • Points Per Hook 1
  • Hook Eye Inside W 1/4"
  • Hook Base Width 1-23/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list