UNC TW-WAY LCK NUTS ZNC+LUB 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNC TW-WAY LCK NUTS ZNC+LUB 3/8-16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC117-518
  • Mfr. Model # 117-518
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 932
  • Shipping Weight 0.02 lbs

Product Details

Two-way lock nut. Diameter 3/8 inch, threads per inch 16, thickness 21/64 inch, and wrench size 9/16 inch.

Technical Specs

  • Item Two Way Lock Nut
  • Nut Height 21/64"
  • System of Measurement Inch
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/8-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list