Skip Content
UNASSMBLD STORAGE CAB H78 W36 SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD STORAGE CAB H78 W36 SAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UEY5
  • Mfr. Model # 1UEY5
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2014
  • Shipping Weight 175.0 lbs

Product Details

20 ga. shelves. 16 ga. welded door frame.4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring. Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.

Technical Specs

  • Gauge 16
  • Finish Powder Coated
  • Item Storage Cabinet
  • Material Steel
  • Includes (2) Keys
  • Cabinet Color Sand
  • Shelf Capacity 200 lb.
  • Standards ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Industrial
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Boltless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list