!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNASSMBLD STORAGE CAB H72 W36 SAND

UNASSMBLD STORAGE CAB H72 W36 SAND

APPROVED VENDOR

UNASSMBLD STORAGE CAB H72 W36 SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNASSMBLD STORAGE CAB H72 W36 SAND

UNASSMBLD STORAGE CAB H72 W36 SAND

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1UEZ8
  • Mfr. Model # 1UEZ8
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 941
  • Shipping Weight 131.0 lbs

Product Details

Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.

Technical Specs

  • Item Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Light Duty
  • Load Capacity per Shelf 200 lb
  • Mobility Stationary
  • Overall Depth 24"
  • Overall Width 36"
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 24 ga
  • Door Locking Points 3
  • Includes Keys Yes
  • Number of Keys 2
  • Base Type Frame
  • Cabinet Colour Sand
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Number of Shelves 1
  • Overall Height 72"
  • Audit Trail Storage None
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Includes (2) Keys
  • Method of Construction Boltless
  • Standards ANSI/BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list