Skip Content
UNASSMBLD STORAGE CAB H30 W36 SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD STORAGE CAB H30 W36 SAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFB9
  • Mfr. Model # 1UFB9
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2015
  • Shipping Weight 51.0 lbs

Product Details

Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.

Technical Specs

  • Gauge 24
  • Finish Powder Coated
  • Includes (2) Keys
  • Item Desk Height Storage Cabinet
  • Material Steel
  • Overall Height 30"
  • Overall Width 36"
  • Number of Shelves 1
  • Handle Single
  • Cabinet Color Sand
  • Overall Depth 18"
  • Shelf Capacity 150 lb.
  • Standards ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Locking System 3-Point
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 30"
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height
  • Method of Construction Boltless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List