UNASSMBLD STORAGE CAB H30 W36 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNASSMBLD STORAGE CAB H30 W36 GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFB8
  • Mfr. Model # 1UFB8
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2015
  • Shipping Weight 1.0 lbs

Product Details

Boltless steel cabinet/storage, desk height. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes (2) Keys
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Gray
  • Shelf Capacity 150 lb.
  • Standards ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Width of Cabinet 36"
  • Height of Cabinet 30"
  • Locking Cabinet Yes
  • Depth of Cabinet 18"
  • Locking Points 3 Points
  • Number of Doors 2
  • Method of Construction Boltless
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list