!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNASSMBLD STORAGE CAB H 78 W48 D24

UNASSMBLD STORAGE CAB H 78 W48 D24

APPROVED VENDOR

UNASSMBLD STORAGE CAB H 78 W48 D24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNASSMBLD STORAGE CAB H 78 W48 D24

UNASSMBLD STORAGE CAB H 78 W48 D24

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1UFF4
  • Mfr. Model # 1UFF4
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 941
  • Shipping Weight 195.0 lbs

Product Details

Radius corner steel storage cabinet. 22-ga. back and side construction. 20-ga. doors. 22-ga. shelves. 4 shelves adjust in 2 inch increments. Recessed locking handle with nylon guides. Shipped unassembled.

Technical Specs

  • Item Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Recessed Pull
  • Duty Rating Light Duty
  • Load Capacity per Shelf 180 lb
  • Mobility Stationary
  • Overall Depth 24"
  • Overall Width 48"
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 24 ga
  • Method of Construction Bolted
  • Base Type Frame
  • Cabinet Colour Charcoal
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Number of Shelves 1
  • Overall Height 78"
  • Audit Trail Storage None
  • Number of Doors 2
  • Door Locking Points 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list