Skip Content
UNASSMBLD STORAGE CAB H 78 W48 D18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD STORAGE CAB H 78 W48 D18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFF5
  • Mfr. Model # 1UFF5
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2014
  • Shipping Weight 190.0 lbs

Product Details

20 gauge doors. 22 gauge shelves. 4 shelves adjust in 2" inch increments. Recessed locking handle with nylon guides. Powder coated finish. Radius corner running the full height of the cabinet's front edge gives a soft, modern appearance. Raised base protects doors against damage from mops or brooms.

Technical Specs

  • Gauge 24
  • Finish Powder Coated
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 180 lb.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list