Skip Content
UNASSMBLD STORAGE CAB H 78 W36 D24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD STORAGE CAB H 78 W36 D24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFF3
  • Mfr. Model # 1UFF3
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2014
  • Shipping Weight 159.0 lbs

Product Details

20 gauge doors. 22 gauge shelves. 4 shelves adjust in 2" inch increments. Recessed locking handle with nylon guides. Powder coated finish. Radius corner running the full height of the cabinet's front edge gives a soft, modern appearance. Raised base protects doors against damage from mops or brooms.

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Item Storage Cabinet
  • Material Steel
  • Overall Depth 24"
  • Cabinet Color Sand
  • Number of Shelves 4
  • Handle Single
  • Overall Height 78"
  • Overall Width 36"
  • Locking System 3-Point
  • Shelf Capacity 180 lb.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List