Skip Content
UNASSMBLD STORAGE CAB H 78 W36 D18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD STORAGE CAB H 78 W36 D18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFF1
  • Mfr. Model # 1UFF1
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2014
  • Shipping Weight 139.0 lbs

Product Details

20 gauge doors. 22 gauge shelves. 4 shelves adjust in 2" inch increments. Recessed locking handle with nylon guides. Powder coated finish. Radius corner running the full height of the cabinet's front edge gives a soft, modern appearance. Raised base protects doors against damage from mops or brooms.

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 180 lb.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list