Skip Content
UNASSMBLD STORAGE CAB H 78 W36 D18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD STORAGE CAB H 78 W36 D18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFE9
  • Mfr. Model # 1UFE9
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2014
  • Shipping Weight 1.0 lbs

Product Details

Radius corner steel storage cabinet. 22-ga. back and side construction. 20-ga. doors. 22-ga. shelves. 4 shelves adjust in 2 inch increments. Recessed locking handle with nylon guides. Shipped unassembled.

Technical Specs

  • Item Storage Cabinet
  • Finish Powder Coated
  • Gauge 24
  • Material Steel
  • Cabinet Color Charcoal
  • Shelf Capacity 180 lb.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Number of Doors 2
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Method of Construction Bolted
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list