Skip Content
UNASSMBLD COMBO CAB H 78 W 36 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBLD COMBO CAB H 78 W 36 GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UEZ1
  • Mfr. Model # 1UEZ1
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2014
  • Shipping Weight 1.0 lbs

Product Details

Boltless steel cabinet/storage, combination style, 4 shelf. Shelf capacity 200 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.

Technical Specs

  • Finish Powder Coated
  • Includes (1) Full Width Top Shelf, (4) Adjustable Half Width Shelves, (1) Half Width Coat Rod, Full Shelf Capacity 100 lbs., Half Shelf Capacity 50 lbs.
  • Item Storage Cabinet
  • Material Steel
  • Gauge 16
  • Cabinet Color Gray
  • Shelf Capacity 100 lb.
  • Assembled/Unassembled Unassembled
  • Standards ANSI/BIFMA
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Method of Construction Boltless
  • Cabinet Door Type Standard
  • Cabinet Style Combination
  • Number of Drawers 0
  • Cabinet Strength Rating Industrial
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list