Skip Content
UNASSMBL STORAGE CAB STD GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBL STORAGE CAB STD GRAY

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFD9
  • Mfr. Model # 1UFD9
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Handle
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Gray
  • Shelf Capacity 175 lbs.
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 72"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Locking Mechanism Keyed
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Boltless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list