Skip Content
UNASSMBL STORAGE CAB H78 W36 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSMBL STORAGE CAB H78 W36 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UEY3
  • Mfr. Model # 1UEY3
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2014
  • Shipping Weight 157.0 lbs

Product Details

20 ga. shelves. 16 ga. welded door frame.4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring. Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Item Storage Cabinet
  • Includes (2) Keys
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 150 lb.
  • Standards ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Method of Construction Boltless
  • Cabinet Door Type Standard
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list