Skip Content
UNASSEMBLED LOCKER,VENTILATED,W 36, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEMBLED LOCKER,VENTILATED,W 36,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL7
  • Mfr. Model # 2HFL7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Colour Tan
  • Item Unassembled Ventilated Locker
  • Finish Powder Coated
  • Overall Height 78"
  • Material Cold Rolled Steel
  • Overall Width 36"
  • Tier Two
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Overall Depth 18"
  • Legs 6"
  • Opening Depth 17"
  • Opening Height 33-3/4"
  • Opening Width 9"
  • Handle Type Recessed Steel
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Locker Configuration (3) Wide, (6) Openings
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List