Skip Content
UNASSEMBLED LOCKER,VENTILATED,W 36, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEMBLED LOCKER,VENTILATED,W 36,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL6
  • Mfr. Model # 2HFL6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Finish Powder Coated
  • Material Cold Rolled Steel
  • Item Unassembled Ventilated Locker
  • Colour Gray
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 36"
  • Tier Two
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Opening Depth 17"
  • Opening Height 33-3/4"
  • Legs 6"
  • Opening Width 9"
  • Handle Type Recessed Steel
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated
  • Locker Configuration (3) Wide, (6) Openings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list