Skip Content
UNASSEMBLED LOCKER,VENTILATED,W 36, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEMBLED LOCKER,VENTILATED,W 36,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL3
  • Mfr. Model # 2HFL3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Technical Specs

  • Colour Tan
  • Finish Powder Coated
  • Includes Hat Shelf and Coat Rod
  • Material Cold Rolled Steel
  • Item Wardrobe Locker
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 18"
  • Opening Depth 17"
  • Opening Height 68-1/2"
  • Legs 6"
  • Tier One
  • Hooks per Opening 2 One Prong
  • Opening Width 9"
  • Handle Type Recessed Steel
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list