Skip Content
UNASSEMBLED LOCKER,VENTILATED,W 12, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEMBLED LOCKER,VENTILATED,W 12,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL5
  • Mfr. Model # 2HFL5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Tan
  • Finish Powder Coated
  • Item Unassembled Ventilated Locker
  • Overall Depth 18"
  • Material Cold Rolled Steel
  • Overall Height 78"
  • Tier Two
  • Overall Width 12"
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Legs 6"
  • Opening Width 9"
  • Opening Depth 17"
  • Opening Height 33-3/4"
  • Handle Type Recessed Steel
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (2) Openings
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list