Skip Content
UNASSEM VENTILATED LOCKER,1 TIER,W1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM VENTILATED LOCKER,1 TIER,W1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCL8
  • Mfr. Model # 4KCL8
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.99 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Includes Hat Shelf and Coat Rod
  • Item Ventilated Wardrobe Locker
  • Overall Depth 18"
  • Material Cold Rolled Steel
  • Overall Height 78"
  • Overall Width 15"
  • Hooks per Opening 2 One Prong
  • Legs 6"
  • Opening Height 68-1/2"
  • Tier One
  • Opening Depth 17"
  • Opening Width 12"
  • Handle Type Recessed Steel
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Opening
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list