UNASSEM LOCKR,1TIER,W36,D12,H78,GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UNASSEM LOCKR,1TIER,W36,D12,H78,GRY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCP5
  • Mfr. Model # 4KCP5
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Overall Depth 12"
  • Item Wardrobe Locker
  • Overall Height 78"
  • Overall Width 36"
  • Opening Height 68-1/2"
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Assembled/Unassembled Unassembled
  • Opening Depth 11"
  • Opening Width 9"
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list