Skip Content
UNASSEM LOCKR,1TIER,W12,D12,H78,GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKR,1TIER,W12,D12,H78,GRY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCP4
  • Mfr. Model # 4KCP4
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Handle Type Recessed
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Material Cold Rolled Steel
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Overall Width 12"
  • Tier One
  • Overall Height 78"
  • Legs Included
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Depth 11"
  • Opening Height 68-1/2"
  • Assembled/Unassembled Unassembled
  • Opening Width 9"
  • Locker Configuration (1) Wide, (1) Opening
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List