Skip Content
UNASSEM LOCKER,2 TIER,W 36,D 15,H66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,2 TIER,W 36,D 15,H66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCR6
  • Mfr. Model # 4KCR6
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.13 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Item Unassembled Locker
  • Material Cold Rolled Steel
  • Overall Depth 15"
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Overall Height 66-3/4"
  • Tier Two
  • Legs 6"
  • Overall Width 36"
  • Opening Height 28"
  • Opening Depth 14"
  • Opening Width 9"
  • Handle Type Recessed
  • Locker Configuration (3) Wide, (6) Openings
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List