Skip Content
UNASSEM LOCKER,2 TIER,W 36,D 15,H 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKER,2 TIER,W 36,D 15,H 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCW5
  • Mfr. Model # 4KCW5
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.13 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Tan
  • Item Unassembled Locker
  • Material Cold Rolled Steel
  • Overall Depth 15"
  • Overall Height 66-3/4"
  • Overall Width 36"
  • Legs 6"
  • Tier Two
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Opening Depth 14"
  • Opening Height 28"
  • Opening Width 9"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (6) Openings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List