Skip Content
UNASSEM LOCKER,2 TIER,W 15,D 18,H 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,2 TIER,W 15,D 18,H 7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCX1
  • Mfr. Model # 4KCX1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.51 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Tan
  • Item Unassembled Locker
  • Material Cold Rolled Steel
  • Overall Height 78"
  • Overall Depth 18"
  • Tier Two
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Overall Width 15"
  • Opening Height 33-3/4"
  • Legs 6"
  • Opening Depth 17"
  • Opening Width 12"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (2) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list