Skip Content
UNASSEM LOCKER,2 TIER,W 12,D 18,H66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,2 TIER,W 12,D 18,H66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCR7
  • Mfr. Model # 4KCR7
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.36 lbs

Technical Specs

  • Material Cold Rolled Steel
  • Colour Gray
  • Overall Height 66-3/4"
  • Overall Width 12"
  • Finish Powder Coated
  • Item Unassembled Locker
  • Overall Depth 18"
  • Tier Two
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Legs 6"
  • Opening Height 28"
  • Opening Width 9"
  • Opening Depth 17"
  • Handle Type Recessed
  • Locker Configuration (1) Wide, (2) Openings
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list