Skip Content
UNASSEM LOCKER,2 TIER,W 12,D 12,H66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKER,2 TIER,W 12,D 12,H66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCR3
  • Mfr. Model # 4KCR3
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.32 lbs

Technical Specs

  • Colour Gray
  • Item Unassembled Locker
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Overall Depth 12"
  • Overall Width 12"
  • Overall Height 66-3/4"
  • Tier Two
  • Legs 6"
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Opening Height 28"
  • Opening Depth 11"
  • Opening Width 9"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (2) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list