Skip Content
UNASSEM LOCKER,1 TIER,W 54,D 21,H78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKER,1 TIER,W 54,D 21,H78

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCR2
  • Mfr. Model # 4KCR2
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.01 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Hat Shelf and Coat Rod
  • Colour Gray
  • Material Cold Rolled Steel
  • Item Wardrobe Locker
  • Overall Depth 21"
  • Tier One
  • Overall Width 54"
  • Overall Height 78"
  • Legs 6"
  • Hooks per Opening 2 One Prong
  • Opening Depth 20"
  • Opening Width 15"
  • Opening Height 68-1/2"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list