Skip Content
UNASSEM LOCKER,1 TIER,W 54,D 18,H 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,1 TIER,W 54,D 18,H 7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCV8
  • Mfr. Model # 4KCV8
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.89 lbs

Technical Specs

  • Colour Tan
  • Finish Powder Coated
  • Includes Hat Shelf and Coat Rod
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 54"
  • Hooks per Opening 2 One Prong
  • Legs 6"
  • Opening Height 68-1/2"
  • Tier One
  • Opening Width 15"
  • Opening Depth 17"
  • Handle Type Recessed
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list