Skip Content
UNASSEM LOCKER,1 TIER,W 36,D 18,H66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,1 TIER,W 36,D 18,H66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCP3
  • Mfr. Model # 4KCP3
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.73 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Hat Shelf and Coat Rod
  • Item Wardrobe Locker
  • Overall Height 66-3/4"
  • Material Cold Rolled Steel
  • Overall Depth 18"
  • Overall Width 36"
  • Hooks per Opening 2 One Prong
  • Tier One
  • Opening Height 57"
  • Legs 6"
  • Opening Depth 17"
  • Opening Width 9"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list