Skip Content
UNASSEM LOCKER,1 TIER,W 18,D 21,H 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKER,1 TIER,W 18,D 21,H 7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCV9
  • Mfr. Model # 4KCV9
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.24 lbs

Technical Specs

  • Colour Tan
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Includes Hat Shelf and Coat Rod
  • Material Cold Rolled Steel
  • Overall Depth 21"
  • Overall Height 78"
  • Overall Width 18"
  • Tier One
  • Legs 6"
  • Opening Height 68-1/2"
  • Hooks per Opening 2 One Prong
  • Opening Depth 20"
  • Opening Width 15"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Opening
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list