Skip Content
UNASSEM LOCKER,1 TIER,W 18,D 18,H78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKER,1 TIER,W 18,D 18,H78

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCP8
  • Mfr. Model # 4KCP8
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.32 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Hat Shelf and Coat Rod
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Height 78"
  • Overall Width 18"
  • Overall Depth 18"
  • Hooks per Opening 2 One Prong
  • Tier One
  • Legs 6"
  • Opening Height 68-1/2"
  • Opening Width 15"
  • Opening Depth 17"
  • Handle Type Recessed
  • Locker Configuration (1) Wide, (1) Opening
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List