Skip Content
UNASSEM LOCKER,1 TIER,W 12,D 18,H66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNASSEM LOCKER,1 TIER,W 12,D 18,H66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCP2
  • Mfr. Model # 4KCP2
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.61 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Includes Hat Shelf and Coat Rod
  • Overall Height 66-3/4"
  • Overall Depth 18"
  • Tier One
  • Material Cold Rolled Steel
  • Overall Width 12"
  • Opening Width 9"
  • Legs 6"
  • Opening Depth 17"
  • Hooks per Opening 2 One Prong
  • Opening Height 57"
  • Handle Type Recessed
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Opening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list