Skip Content
UNASSEM LOCKER,1 TIER,W 12,D 18,H 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,1 TIER,W 12,D 18,H 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCV1
  • Mfr. Model # 4KCV1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.61 lbs

Technical Specs

  • Colour Tan
  • Finish Powder Coated
  • Includes Hat Shelf and Coat Rod
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Width 12"
  • Tier One
  • Overall Height 66-3/4"
  • Hooks per Opening 2 One Prong
  • Overall Depth 18"
  • Legs 6"
  • Opening Height 57"
  • Opening Depth 17"
  • Opening Width 9"
  • Handle Type Recessed
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Opening
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List