Skip Content
UNASSEM LOCKER,1 TIER,W 12,D 15,H66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNASSEM LOCKER,1 TIER,W 12,D 15,H66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCN9
  • Mfr. Model # 4KCN9
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.15 lbs

Technical Specs

  • Colour Gray
  • Item Wardrobe Locker
  • Finish Powder Coated
  • Material Cold Rolled Steel
  • Overall Depth 15"
  • Overall Width 12"
  • Overall Height 66-3/4"
  • Tier One
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Legs 6"
  • Opening Height 57"
  • Opening Width 9"
  • Opening Depth 14"
  • Handle Type Recessed
  • Locker Configuration (1) Wide, (1) Opening
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list