Skip Content
UMBRELLA MNHLE ECNMY YW VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UMBRELLA MNHLE ECNMY YW VINYL

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9403-01
  • Mfr. Model # 9403-01
  • UNSPSC # 30121605
  • CATALOGUE PAGE # 2569
  • Shipping Weight 12.0 lbs

Product Details

Offers low cost protection from sun and rain. Umbrellas are heavy-duty vinyl in safety yellow with a sturdy pole that can be pushed into the ground or strapped to the manhole guard rail. Collapsible for easy storage.

Technical Specs

  • Overall Height 84"
  • Item Manhole Economy Umbrella
  • Colour Yellow
  • Diameter 68"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list