images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
UMBRELLA BAGS,PK200
- Item # WWG31ER98
- Mfr. Model # UMBRELLA-BAG
- UNSPSC # 56101523
- CATALOGUE PAGE # N/A
- Shipping Weight 3.25 lbs
Technical Specs
- For Use With Umbrella Bag Holders
- Item Wet Umbrella Bags
- Width 7"
- Height 34"
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.