Skip Content
UMBRELLA, 46 IN, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UMBRELLA, 46 IN, BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GRT1
  • Mfr. Model # 3GRT1
  • UNSPSC # 53102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Colour Brown
  • Includes Wrist Strap and Sleeve Cover
  • Features Push Button Open and Close
  • Item Umbrella
  • Material Nylon
  • Closed Length 16-3/4"
  • Open Dia. 40"
  • Arc Dimension 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list