Skip Content
UMBRELLA, 46 IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UMBRELLA, 46 IN, BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GRR8
  • Mfr. Model # 3GRR8
  • UNSPSC # 53102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Features Push Button Open and Close
  • Colour Black
  • Includes Wrist Strap and Sleeve Cover
  • Item Umbrella
  • Closed Length 16-3/4"
  • Material Nylon
  • Arc Dimension 46"
  • Open Dia. 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list