Skip Content
ULTRONSONIC TAPE MEASURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRONSONIC TAPE MEASURE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT77-018
  • Mfr. Model # 77-018
  • UNSPSC # 41111613
  • CATALOGUE PAGE # 284
  • Shipping Weight 0.35 lbs

Product Details

Intuitively designed toggle button features three measuring modes: length, area, and volume. LCD always displays last three measurements for quick reference. Choose between English or Metric modes. Large, easy-to-read LCD screen.Accurate measurements ( +/-0.5%).

Technical Specs

  • Battery Type 9 V
  • Accuracy 0.05"
  • Features Memory Storage/recall, Area/volume Calculation, Automatic Summing, Auto Shutoff
  • Item Intellimeasure(R) Distance Estimator
  • Display Large, Easy-to-read Lcd Screen
  • Includes (2) AAA Batteries, Quick Start User Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list