ULTRATORCH PROFESSIONAL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRATORCH PROFESSIONAL KIT

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPUT100SI-TC
  • Mfr. Model # UT100SI-TC
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 790
  • Shipping Weight 2.0 lbs

Product Details

Utratorch(R) soldering iron/heat tool. Includes Ultratorch(R), 3 soldering tips, hot air tip, shrink attachment, hot knife, open end wrench, ejector, sponge, cap, lead free solder, wire cutter, and needle nose pliers in a rugged plastic storage case.

Technical Specs

  • Includes (5) Tips, Shrink Attachment, Cap, Wire Cutter, Needle Nose Pliers, Solder Coil, Plastic Case
  • Type Butane Powered
  • Item Soldering Iron Kit
  • Features Self Igniting and Adjustable Temperature Contolled
  • Length 10.3"
  • Handle Metal Tank
  • Watts 20 - 80
  • Tip 3.3 mm Ultratip Chisel, 0.5 mm Tapered Needle, 8 mm High Powered Chisel, 1/2" Hot Knife and 5.7 mm Hot Air
  • Temp. Rating 482 Degrees - 1202 Degrees F
  • Standards UL and TUV/GS Listed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list