ULTRASONIC THICKNESS GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC THICKNESS GAUGE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTKG100
  • Mfr. Model # TKG100
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 1290
  • Shipping Weight 3.0 lbs

Technical Specs

  • Accuracy 0.004"
  • Application Non-Destructive Thickness Measurements of Primarily Steel
  • Base Material Steel
  • Frequency (MHz) 0.5 - 20 (-3dB)
  • Includes 2 oz. Bottle of Couplant, (2) AA Batteries, 5 MHz Transducer, Hard Carrying Case, Instructions
  • Item Digital Ultrasonic Thickness Gauge
  • Standards IP54
  • Resolution (In./mm) 0.001/0.01
  • Velocity Ranges 0.2 - 0.7362 in/micron S (0.508 - 18.699 mm/micron S)
  • Cord Length 44"
  • Measuring Range 0.2 mm - 508 mm (0.040" - 20")
  • Calibration Certificate NIST
  • Data Storage No
  • Measurement Rate 4 - 20 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list