ULTRASONIC THICKNESS GAGE,0.100 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC THICKNESS GAGE,0.100 TO

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DPP2
  • Mfr. Model # 2DPP2
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Accuracy +/-0.001", +/-0.01mm
  • Application Measure the Metal Thickness of a Painted Structure Without Having to Remove the Coating.
  • Frequency (MHz) 5
  • Base Material Steel
  • Includes 3 AAA Batteries, Protective Rubber Holster with Belt Clip, Couplant, Nylon Carrying Case with Shoulder Strap and Instructions
  • Item Ultrasonic Thickness Gage
  • Cord Length 3 Ft / 0.9 M
  • Standards ASTM E797
  • Resolution (In./mm) 0.001/ 0.01
  • Measuring Range 0.100 to 5.0" (2.5 to 125mm)
  • Velocity Ranges 0.0492 to 0.393"/uSec, 1250 to 10,000 M/Sec
  • Calibration Certificate NIST
  • Interface USB + IR Printing
  • Recording Capacity 10,000
  • Data Storage Yes
  • Measurement Rate 3 Readings/Sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list