ULTRASONIC LEVEL TRANSMITTER,26.2 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC LEVEL TRANSMITTER,26.2 F

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U447
  • Mfr. Model # 12U447
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Accuracy +/- 0.2% of Range
  • Item Ultrasonic Level Transmitter
  • Height 5.5"
  • Material PVDF
  • Temp. Range -4 to 140 Degrees F
  • Classification General Purpose
  • Width 4.1"
  • Display LCD, 6-digit
  • Gasket Material Viton
  • Configuration Push Button
  • Input Voltage 12-28 VDC
  • Output 4-20 mA, 2-wire
  • Range 26.2'
  • Resolution 0.039"
  • Enclosure Material Polycarbonate
  • Mounting 2" NPT
  • Standards CE, RoHS
  • Enclosure Rating NEMA 4X (IP65)
  • Max. Pressure 30 psi
  • Beam Width 3"
  • Dead Band 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list