Skip Content
ULTRASONIC LEVEL TRANSMITTER,18.0 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRASONIC LEVEL TRANSMITTER,18.0 F

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U446
  • Mfr. Model # 12U446
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Height 5.5"
  • Item Ultrasonic Level Transmitter
  • Accuracy +/- 0.2% of Range
  • Material PVDF
  • Temp. Range -4 to 140 Degrees F
  • Classification General Purpose
  • Width 4.1"
  • Gasket Material Viton
  • Configuration Push Button
  • Display LCD, 6-digit
  • Input Voltage 12-28 VDC
  • Output 4-20 mA, 2-wire
  • Mounting 2" NPT
  • Range 18.0'
  • Resolution 0.039"
  • Standards CE, RoHS
  • Enclosure Material Polycarbonate
  • Enclosure Rating NEMA 4X (IP65)
  • Beam Width 3"
  • Dead Band 8"
  • Max. Pressure 30 psi

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List